https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
ISOSTATIC
ISOSTATIC
B-25-1
ISOSTATIC ISOSTATIC
Description
B-25-1 SLEEVE BEARING ; 0.127"X.315"X1/8" PWDR MTL BRNZ
Sleeve Bearing; 1/8" Nominal Bore; 5/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Part #
301005
BDI #
524117
Details
1.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-25-1/p/524117
Your Price
$ 1.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0846802037192
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
301005
Long Description
Sleeve Bearing; 1/8" Nominal Bore; 5/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.125 Inch | 3.175 Millimeter
Bore
0.127 Inch | 3.226 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

