

ISOSTATIC
ISOSTATIC
B-2632-24
ISOSTATIC ISOSTATIC
Description
B-2632-24 SLEEVE BEARING ; 1.628"X2.004"X3" PWDR MTL BRNZ
Sleeve Bearing; 1-5/8" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
301404
BDI #
524516
Details
53.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-2632-24/p/524516
Your Price
$ 53.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.348
EAN
0846802041182
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-2632-24
Manufacturer Internal Number
301404
Long Description
Sleeve Bearing; 1-5/8" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.628 Inch | 41.351 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.004 Inch | 50.902 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh