https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNREF5T0RVME9UVXpOemd5TWk5SlRrUkNMVWRDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDk5YzU1NmRhOTNkNjMyMzMyMzg0M2NmOWMwZjYwNmE4YjBiMjY2MzY0YjRlNjRkZGQ2OTdlNmMxYzRjZTQ1NWE
https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNREF5T0RVME9UVXpOemd5TWk5SlRrUkNMVWRDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDk5YzU1NmRhOTNkNjMyMzMyMzg0M2NmOWMwZjYwNmE4YjBiMjY2MzY0YjRlNjRkZGQ2OTdlNmMxYzRjZTQ1NWE
BOSTON GEAR
BOSTON GEAR
B1316-16
BOSTON GEAR BOSTON GEAR
Description
B1316-16 PLAIN CYLINDRICAL BEARING ; BRONZE
Sleeve Bearing; 13/16" Nominal Bore; 1" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
34988
BDI #
167845
Details
55.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B1316-16/p/167845
Your Price
$ 55.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.055
EAN
0781711349885
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B1316-16
Weight / LBS
0.124
Long Description
Sleeve Bearing; 13/16" Nominal Bore; 1" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.813 Inch | 20.65 Millimeter
Bore
0.816 Inch | 20.726 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

