

BOSTON GEAR
BOSTON GEAR
B3240-8
BOSTON GEAR BOSTON GEAR
Description
B3240-8 PLAIN CYLINDRICAL BEARING ; 2"X2-1/2"X1" BRONZE
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
35352
BDI #
168015
Details
122.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B3240-8/p/168015
Your Price
$ 122.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.187
EAN
0781711353523
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B3240-8
Weight / LBS
0.41
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Bore
2.003 Inch | 50.876 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.504 Inch | 63.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh