BDI APPROVED BEARING
BDI APPROVED BEARING
B70 B 40/50/60x25/5
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING B70 B 40/50/60x25/5
Sleeve Bearing; 40MM Bore; 50MM Outside Diameter; 60MM Length; 25MM Flange Outside Diameter; 5MM Flange Thickness
Part #
B70 B 40/50/60x25/5
BDI #
15025296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B70-B-40-50-60x25-5/p/15025296
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Product Detail
Sleeve Bearing
Product Specification
40MM Bore; 50MM Outside Diameter; 60MM Length; 25MM Flange Outside Diameter; 5MM Flange Thickness
Long Description
Sleeve Bearing; 40MM Bore; 50MM Outside Diameter; 60MM Length; 25MM Flange Outside Diameter; 5MM Flange Thickness
