https://www.bdiexpress.com/medias/INDG-BBUSHXX-XXX-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzOXxpbWFnZS9qcGVnfGFETmxMMmhsWmk4NU9EVXdPVFkwTnpjd09EUTJMMGxPUkVjdFFrSlZVMGhZV0Y5WVdGaGZSRlZmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDkzMGQ2NTZiMmZjODg0NDg1NzgyNTY3MTVkMjE1MGIwM2I4YzY0MmQ3MDczZjM3NDllZDJiNDUyMTZhYzM2YTk
https://www.bdiexpress.com/medias/INDG-BBUSHXX-XXX-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzOXxpbWFnZS9qcGVnfGFETmxMMmhsWmk4NU9EVXdPVFkwTnpjd09EUTJMMGxPUkVjdFFrSlZVMGhZV0Y5WVdGaGZSRlZmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDkzMGQ2NTZiMmZjODg0NDg1NzgyNTY3MTVkMjE1MGIwM2I4YzY0MmQ3MDczZjM3NDllZDJiNDUyMTZhYzM2YTk
GGB BEARINGS
GGB BEARINGS
BSNPLN-06TH08
GGB BEARINGS GGB BEARINGS
Description
BSNPLN-06TH08 SLEEVE BEARING ; 0.375" ID 0.4688" OD 1/2" LN SELF-LUB
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Liner
Part #
BSNPLN-06TH08
BDI #
22369866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BSNPLN-06TH08/p/22369866
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Liner
Other Features
Self-Lubricating | Lead-Free
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
BSNPLN-06TH08
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Liner
Nominal Outside Diameter
0.469 Inch | 11.913 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


