

ISOSTATIC
ISOSTATIC
CB-1218-12
ISOSTATIC ISOSTATIC
Description
CB-1218-12 SLEEVE BEARING ; 3/4" BORE 1-1/8" OD 1-1/2" LTB
Sleeve Bearing; 3/4" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
104252
BDI #
522759
Details
21.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB-1218-12/p/522759
Your Price
$ 21.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.12
EAN
0846802015619
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-1218-12
Manufacturer Internal Number
104252
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh