

ISOSTATIC
ISOSTATIC
CB-1220-18 W/2 GROOVE
ISOSTATIC ISOSTATIC
Description
CB-1220-18 W/2 GROOVE SLEEVE BEARING ; 3/4" ID X 1-1/4" OD X 2-1/4" L BRONZE
Sleeve Bearing; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material
Part #
CB-1220-18 W/2 GROOVE
BDI #
21438740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB-1220-18-W-2-GROOVE/p/21438740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.13
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660 | Century Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-1220-18 W/2 GROOVE
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh