

ISOSTATIC
ISOSTATIC
CB-4044-32
ISOSTATIC ISOSTATIC
Description
CB-4044-32 SLEEVE BEARING ; 2-1/2" BORE 2-3/4" OD 4" LTB
Sleeve Bearing; 2-1/2" Nominal Bore; 2-3/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
104915
BDI #
523313
Details
92.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB-4044-32/p/523313
Your Price
$ 92.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.6
EAN
0846802022242
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-4044-32
Manufacturer Internal Number
104915
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 2-3/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh