

ISOSTATIC
ISOSTATIC
CB-4048-40
ISOSTATIC ISOSTATIC
Description
CB-4048-40 SLEEVE BEARING ; 2-1/2" BORE 3" OD 5" LTB
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
104926
BDI #
523320
Details
189.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB-4048-40/p/523320
Your Price
$ 189.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.59
EAN
0846802022358
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-4048-40
Manufacturer Internal Number
104926
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
2.5 Inch | 63.5 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh