

RINGBALL
RINGBALL
CB192214
RINGBALL RINGBALL
Description
CB192214 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 3/8 X 1- 3/4
Sleeve Bearing; 1-3/16" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB192214
BDI #
18252134
Details
25.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB192214/p/18252134
Your Price
$ 25.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB192214
Long Description
Sleeve Bearing; 1-3/16" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Nominal Bore
1.188 Inch | 30.175 Millimeter
Bore
1.189 Inch | 30.201 Millimeter
Nominal Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh