

RINGBALL
RINGBALL
CB324232
RINGBALL RINGBALL
Description
CB324232 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 5/8 X 4
Sleeve Bearing; 2" Nominal Bore; 2-5/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB324232
BDI #
18253042
Details
150.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB324232/p/18253042
Your Price
$ 150.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB324232
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-5/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Bore
2.001 Inch | 50.825 Millimeter
Outside Diameter
2.628 Inch | 66.751 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh