https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzV8aW1hZ2UvanBlZ3xhRFE1TDJneE5pOHhNREEzTmpVeE1URTBNVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZRMU5VUWxKYVgwNVBSa3hIWHpNd01GZ3pNREF1YW5Cbnw3NzQ5ODRhMWM4OGExYjA0YTAxMzk4MWY5ZGVjNTQ4MDFlMzFkNmRhMjgzMzYyYTIyNGI4M2VlZDFlMmUyNzg1
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzV8aW1hZ2UvanBlZ3xhRFE1TDJneE5pOHhNREEzTmpVeE1URTBNVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZRMU5VUWxKYVgwNVBSa3hIWHpNd01GZ3pNREF1YW5Cbnw3NzQ5ODRhMWM4OGExYjA0YTAxMzk4MWY5ZGVjNTQ4MDFlMzFkNmRhMjgzMzYyYTIyNGI4M2VlZDFlMmUyNzg1
RINGBALL
RINGBALL
CB808848
RINGBALL RINGBALL
Description
CB808848 SLEEVE BEARING ; CAST-BRONZE 5 X 5- 1/2 X 6
Sleeve Bearing; 5" Nominal Bore; 5-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB808848
BDI #
18252064
Details
543.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB808848/p/18252064
Your Price
$ 543.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB808848
Long Description
Sleeve Bearing; 5" Nominal Bore; 5-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
5.5 Inch | 139.7 Millimeter
Bore
5.002 Inch | 127.051 Millimeter
Nominal Bore
5 Inch | 127 Millimeter
Outside Diameter
5.505 Inch | 139.827 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

