https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJS-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODV8aW1hZ2UvanBlZ3xhRE5pTDJobVl5ODVPRFV3T1RZNU9EZ3lOalUwTDBsT1JGSkNRMEpWVTBoWVdGOURTbE5mVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGNjMmYxODNjNWYwMjFhYzMwYTViNWU1YWRmZmFlZTg3M2E3OTI0NzFiODEyZTJiOGJhMjA3MDA0MDc4NTgxNDE
https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJS-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODV8aW1hZ2UvanBlZ3xhRE5pTDJobVl5ODVPRFV3T1RZNU9EZ3lOalUwTDBsT1JGSkNRMEpWVTBoWVdGOURTbE5mVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGNjMmYxODNjNWYwMjFhYzMwYTViNWU1YWRmZmFlZTg3M2E3OTI0NzFiODEyZTJiOGJhMjA3MDA0MDc4NTgxNDE
RBC BEARINGS
RBC BEARINGS
CJS1208
RBC BEARINGS RBC BEARINGS
Description
CJS1208 FIBERGLIDE JOURNAL BEARING ; FIBERGLIDE SPLIT SEAM STEEL BACKING
Sleeve Bearing; 3/4" Nominal Bore; 0.876" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Part #
CJS1208
BDI #
797542
Details
35.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CJS1208/p/797542
Your Price
$ 35.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400100766
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Split Seam Steel Backing | Zinc Plated
Material
Fiberglide
Other Features
Journal Bearing | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
637400100766
Weight / LBS
0.019
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 0.876" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.876 Inch | 22.25 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

