https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJS-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODV8aW1hZ2UvanBlZ3xhRE5pTDJobVl5ODVPRFV3T1RZNU9EZ3lOalUwTDBsT1JGSkNRMEpWVTBoWVdGOURTbE5mVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGNjMmYxODNjNWYwMjFhYzMwYTViNWU1YWRmZmFlZTg3M2E3OTI0NzFiODEyZTJiOGJhMjA3MDA0MDc4NTgxNDE
https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJS-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODV8aW1hZ2UvanBlZ3xhRE5pTDJobVl5ODVPRFV3T1RZNU9EZ3lOalUwTDBsT1JGSkNRMEpWVTBoWVdGOURTbE5mVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGNjMmYxODNjNWYwMjFhYzMwYTViNWU1YWRmZmFlZTg3M2E3OTI0NzFiODEyZTJiOGJhMjA3MDA0MDc4NTgxNDE
RBC BEARINGS
RBC BEARINGS
CJS1624
RBC BEARINGS RBC BEARINGS
Description
CJS1624 FIBERGLIDE JOURNAL BEARING ; FIBERGLIDE BACKING 1" DIA
Sleeve Bearing; 1" Nominal Bore; 1.126" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Part #
CJS1624
BDI #
797558
Details
60.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CJS1624/p/797558
Your Price
$ 60.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400085902
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Split Seam Steel Backing | Zinc Plated
Material
Fiberglide
Other Features
Journal Bearing | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
637400085902
Weight / LBS
0.074
Long Description
Sleeve Bearing; 1" Nominal Bore; 1.126" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Outside Diameter
1.126 Inch | 28.6 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

