ISOSTATIC
ISOSTATIC
EF-283640
ISOSTATIC ISOSTATIC
Description
EF-283640 PLAIN BEARING ; 1.754"X2.255"X2-1/2"X3"X1/4"
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3" Flange Outside Diameter; 1/4" Flange Thickness
Part #
202085
BDI #
524058
Details
72.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-283640/p/524058
Your Price
$ 72.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.49
EAN
0846802036584
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-283640
Manufacturer Internal Number
202085
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3" Flange Outside Diameter; 1/4" Flange Thickness
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Flange Thickness
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.754 Inch | 44.552 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.255 Inch | 57.277 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh