https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ
https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ
INA
INA
EGB0608-E40-Y
INA INA
Description
EGB0608-E40-Y PLAIN BEARING ; 6MM ID X 8MM OD
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGB0608-E40-Y
BDI #
1176091
Details
8.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGB0608-E40-Y/p/1176091
Your Price
$ 8.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
4012802618587
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.012
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

