https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhRFEyTDJneU5TODVPRFV3T1RZM05USXpNelU0TDBsT1JFWkJSMEpWVTBoWVdGOVRWRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw4ZDI2ZTA1MmI2YmRmNTcxZTc5ODRmNGY0NzlhODA1ZTFhNGVmZGRmZDNjNTk4ZmYzYzA5MGIzNzg3ZjIwNWY3
https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhRFEyTDJneU5TODVPRFV3T1RZM05USXpNelU0TDBsT1JFWkJSMEpWVTBoWVdGOVRWRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw4ZDI2ZTA1MmI2YmRmNTcxZTc5ODRmNGY0NzlhODA1ZTFhNGVmZGRmZDNjNTk4ZmYzYzA5MGIzNzg3ZjIwNWY3
INA
INA
EGB1620-E40-Z
INA INA
Description
EGB1620-E40-Z PLAIN BUSHING ; 16MM X 18MM X 20MM
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGB1620-E40-Z
BDI #
18315751
Details
26.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGB1620-E40-Z/p/18315751
Your Price
$ 26.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
4047643210393
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802062526
Weight / LBS
0.01676
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

