https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHRXpMMmd3WVM4eE1EYzJPVGN3TURVMU1qY3pOQzlKVGtSR1FVZENWVk5JV0ZoZlUxUmZSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8Nzk1ZTA4M2I0NDA0NDA4ZGVlM2EyMTU0ZjEwNjEyOTMzMGFkZDM3Mzk5Nzc2YjkzMDZkODIxNGRiYWNlYzJkNw
https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHRXpMMmd3WVM4eE1EYzJPVGN3TURVMU1qY3pOQzlKVGtSR1FVZENWVk5JV0ZoZlUxUmZSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8Nzk1ZTA4M2I0NDA0NDA4ZGVlM2EyMTU0ZjEwNjEyOTMzMGFkZDM3Mzk5Nzc2YjkzMDZkODIxNGRiYWNlYzJkNw
INA
INA
EGF20115-E40-Y
INA INA
Description
EGF20115-E40-Y FLANGED BUSHING ; 20MM X 23MM X 11.5MM
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 11.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
EGF20115-E40-Y
BDI #
1412031
Details
24.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGF20115-E40-Y/p/1412031
Your Price
$ 24.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.011
EAN
4012802884128
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PAF20115P10
Weight / LBS
0.02447
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 11.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Length Thru Bore
0.453 Inch | 11.5 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

