

INA
INA
EGF30160-E40-Y
INA INA
Description
EGF30160-E40-Y FLANGED BUSHING ; NON-RETURNABLE 30MM ID X 34MM OD
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Part #
EGF30160-E40-Y
BDI #
19264607
Details
52.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGF30160-E40-Y/p/19264607
Your Price
$ 52.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
EAN
4012802682137
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
EGF30160-E40
Weight / LBS
0.06437
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh