https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
ISOSTATIC
ISOSTATIC
EP-020506
ISOSTATIC ISOSTATIC
Description
EP-020506 SLEEVE BEARING ; 0.127"X0.3155"X3/8" PWDR MTL BRNZ
Sleeve Bearing; 1/8" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Part #
201009
BDI #
523438
Details
2.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-020506/p/523438
Your Price
$ 2.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0846802029982
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
201009
Long Description
Sleeve Bearing; 1/8" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Nominal Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.316 Inch | 8.03 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Bore
0.127 Inch | 3.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

