https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-WSHR-THRUST-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzR8aW1hZ2UvanBlZ3xhR0pqTDJnMFppOHhNREUwTWpFMk9UazRPVEUxTUM5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDFkVFNGSmZWRWhTVlZOVVh6TXdNRmd6TURBdWFuQm58YzRhNTZiYTc3MjU0YmJjMjgyOTkyMWI0MTA1NGQzNTJiM2Q5ODIzYmFlNmU2MmEwMTJiYWMwMTgwMDc3OWQ4ZQ
https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-WSHR-THRUST-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzR8aW1hZ2UvanBlZ3xhR0pqTDJnMFppOHhNREUwTWpFMk9UazRPVEUxTUM5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDFkVFNGSmZWRWhTVlZOVVh6TXdNRmd6TURBdWFuQm58YzRhNTZiYTc3MjU0YmJjMjgyOTkyMWI0MTA1NGQzNTJiM2Q5ODIzYmFlNmU2MmEwMTJiYWMwMTgwMDc3OWQ4ZQ
ISOSTATIC
ISOSTATIC
EW-324804
ISOSTATIC ISOSTATIC
Description
EW-324804 THRUST WASHER BEARING ; 2.004"X3.006"X1/4" PWDR MTL BRNZ
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/4" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
202428
BDI #
524100
Details
20.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW-324804/p/524100
Your Price
$ 20.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.1
EAN
0846802037024
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EW-324804
Manufacturer Internal Number
202428
Long Description
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/4" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2.004 Inch | 50.902 Millimeter
Outside Diameter
3.006 Inch | 76.352 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

