RINGBALL
RINGBALL
FB-1013-16
RINGBALL RINGBALL
Description
FB-1013-16 FLANGE BEARING ; SPL SNTR BRONGE 5/8X13/16X2X1-1/16X5/32
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-1/16" Flange Outside Diameter; 5/32" Flange Thickness
Part #
FB-1013-16
BDI #
18135605
Details
27.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-1013-16/p/18135605
Your Price
$ 27.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
FB-1013-16
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-1/16" Flange Outside Diameter; 5/32" Flange Thickness
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.815 Inch | 20.701 Millimeter
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Bore
0.628 Inch | 15.951 Millimeter
Flange Thickness
0.156 Inch | 3.962 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh