ISOSTATIC
ISOSTATIC
FB-1013-16
ISOSTATIC ISOSTATIC
Description
FB-1013-16 PLAIN BEARING ; 0.627"X0.815"X2"X1-1/16"X5/32"
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/16" Flange Outside Diameter; 5/32" Flange Thickness
Part #
302059
BDI #
524609
Details
11.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-1013-16/p/524609
Your Price
$ 11.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
0846802042219
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
302059
Weight / LBS
0.1147
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/16" Flange Outside Diameter; 5/32" Flange Thickness
Nominal Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Outside Diameter
0.815 Inch | 20.701 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Flange Thickness
0.156 Inch | 3.962 Millimeter
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh