ISOSTATIC
ISOSTATIC
FB-57-6
ISOSTATIC ISOSTATIC
Description
FB-57-6 PLAIN BEARING ; 0.314"X0.439"X3/4"X5/8"X3/32"
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/8" Flange Outside Diameter; 3/32" Flange Thickness
Part #
302013
BDI #
524564
Details
2.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-57-6/p/524564
Your Price
$ 2.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0846802041755
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FB-57-6
Manufacturer Internal Number
302013
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/8" Flange Outside Diameter; 3/32" Flange Thickness
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter
Bore
0.314 Inch | 7.976 Millimeter
Outside Diameter
0.439 Inch | 11.151 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0.625 Inch | 15.875 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


