BOSTON GEAR
BOSTON GEAR
FB2226-8
BOSTON GEAR BOSTON GEAR
Description
FB2226-8 FLANGED BEARING ; BRONZE
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
13625
BDI #
162691
Details
60.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB2226-8/p/162691
Your Price
$ 60.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.076
EAN
0781711136256
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB2226-8
Weight / LBS
0
Long Description
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Bore
1.377 Inch | 34.976 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Outside Diameter
1.628 Inch | 41.351 Millimeter
Nominal Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


