ISOSTATIC
ISOSTATIC
FF-1011-1
ISOSTATIC ISOSTATIC
Description
FF-1011-1 PLAIN BEARING ; 0.7505"X1.002"X1-1/8"X1-7/16"X1/8"
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-7/16" Flange Outside Diameter; 1/8" Flange Thickness
Part #
102111
BDI #
522221
Details
7.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-1011-1/p/522221
Your Price
$ 7.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
0846802009465
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1011-1
Manufacturer Internal Number
102111
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-7/16" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.002 Inch | 25.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


