Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FF-1304-1 https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODB8aW1hZ2UvanBlZ3xhRFU1TDJobE1TOHhNREF5T0RVMk16YzVNVGt3TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3xjYTE3YWJmOTdhYWU1ODA2YWFhYzBkYWEyOTcyYzQ1YjBiNGMzZTc1MjRkYjRlYTU4YmY3NWQxYzVmNTQ2OGMz
522252 Sleeve Bearings 

ISOSTATIC ISOSTATIC

FF-1304-1

Description

FF-1304-1 PLAIN BEARING ; 1"X1.3785"X2"X1-3/4"X3/16"

Sleeve Bearing; 1" Nominal Bore; 1-3/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-3/4" Flange Outside Diameter; 3/16" Flange Thickness

Part #

102142

BDI #
522252

Details

31.2 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.20 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.17
EAN
0846802009779
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1304-1
Manufacturer Internal Number
102142
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-3/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-3/4" Flange Outside Diameter; 3/16" Flange Thickness
Flange Thickness
0.188 Inch | 4.775 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Outside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.379 Inch | 35.025 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh