ISOSTATIC
ISOSTATIC
FF-1618-1
ISOSTATIC ISOSTATIC
Description
FF-1618-1 PLAIN BEARING ; 1.377"X1.628"X1"X2"X1/8"
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
102151
BDI #
522261
Details
12.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-1618-1/p/522261
Your Price
$ 12.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.08
EAN
0846802009861
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1618-1
Manufacturer Internal Number
102151
Long Description
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Bore
1.377 Inch | 34.976 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.628 Inch | 41.351 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


