ISOSTATIC
ISOSTATIC
FF-3500
ISOSTATIC ISOSTATIC
Description
FF-3500 PLAIN BEARING ; 3.002"X3.502"X2-3/8"X4"X3/8"
Sleeve Bearing; 3" Nominal Bore; 3-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 4" Flange Outside Diameter; 3/8" Flange Thickness
Part #
102160
BDI #
522270
Details
115.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-3500/p/522270
Your Price
$ 115.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.75
EAN
0846802009953
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-3500
Manufacturer Internal Number
102160
Long Description
Sleeve Bearing; 3" Nominal Bore; 3-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 4" Flange Outside Diameter; 3/8" Flange Thickness
Flange Thickness
0.375 Inch | 9.525 Millimeter
Nominal Bore
3 Inch | 76.2 Millimeter
Bore
3.002 Inch | 76.251 Millimeter
Nominal Outside Diameter
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
3.502 Inch | 88.951 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


