ISOSTATIC
ISOSTATIC
FF-520-15
ISOSTATIC ISOSTATIC
Description
FF-520-15 PLAIN BEARING ; 0.3765"X0.502"X1/4"X5/8"X1/16"
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/8" Flange Outside Diameter; 1/16" Flange Thickness
Part #
102032
BDI #
522142
Details
1.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-520-15/p/522142
Your Price
$ 1.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0846802008673
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-520-15
Manufacturer Internal Number
102032
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/8" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.625 Inch | 15.875 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Outside Diameter
0.502 Inch | 12.751 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


