ISOSTATIC
ISOSTATIC
FF-905
ISOSTATIC ISOSTATIC
Description
FF-905 PLAIN BEARING ; POR NON RETURNABLE 0.753"X 0.940"X1-1/8"
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1.175" Flange Outside Diameter; 1/8" Flange Thickness
Part #
102107
BDI #
522217
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-905/p/522217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0846802009427
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-905
Manufacturer Internal Number
102107
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1.175" Flange Outside Diameter; 1/8" Flange Thickness
Bore
0.753 Inch | 19.126 Millimeter
Flange Outside Diameter
1.175 Inch | 29.845 Millimeter
Nominal Outside Diameter
0.938 Inch | 23.825 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0.941 Inch | 23.901 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh