OILITE
OILITE
FF1704-2
OILITE OILITE
Description
FF1704-2 SINTERED BRONZE FLANGE BEARING
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 2" Flange Outside Diameter; 3/32" Flange Thickness
Part #
FF1704-2
BDI #
704474
Details
69.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF1704-2/p/704474
Your Price
$ 69.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.064
EAN
0029176754913
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176754913
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 2" Flange Outside Diameter; 3/32" Flange Thickness
Outside Diameter
1.752 Inch | 44.501 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh