OILITE
OILITE
FFM0508-10
OILITE OILITE
Description
FFM0508-10 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 11MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FFM0508-10
BDI #
704756
Details
9.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM0508-10/p/704756
Your Price
$ 9.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0029176752964
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176752964
Long Description
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 11MM Flange Outside Diameter; 1.5MM Flange Thickness
Bore
0.198 Inch | 5.02 Millimeter
Flange Outside Diameter
0.433 Inch | 11 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
0.317 Inch | 8.055 Millimeter
Nominal Bore
0.197 Inch | 5 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


