OILITE
OILITE
FFM0609-05
OILITE OILITE
Description
FFM0609-05 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 5MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 12MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FFM0609-05
BDI #
704757
Details
9.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM0609-05/p/704757
Your Price
$ 9.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0029176752971
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176752971
Long Description
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 5MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 12MM Flange Outside Diameter; 1.5MM Flange Thickness
Bore
0.237 Inch | 6.02 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
0.354 Inch | 9 Millimeter
Length Thru Bore
0.197 Inch | 5 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.356 Inch | 9.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


