OILITE
OILITE
FFM0610-10
OILITE OILITE
Description
FFM0610-10 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Part #
FFM0610-10
BDI #
704763
Details
10.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM0610-10/p/704763
Your Price
$ 10.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.016
EAN
0029176753039
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753039
Long Description
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Bore
0.236 Inch | 6 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.395 Inch | 10.038 Millimeter
Flange Outside Diameter
0.551 Inch | 14 Millimeter
Bore
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


