OILITE
OILITE
FFM1217-12
OILITE OILITE
Description
FFM1217-12 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 12MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 23MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM1217-12
BDI #
704786
Details
10.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1217-12/p/704786
Your Price
$ 10.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0029176753268
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753268
Long Description
Sleeve Bearing; 12MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 23MM Flange Outside Diameter; 3MM Flange Thickness
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Outside Diameter
0.671 Inch | 17.05 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Bore
0.474 Inch | 12.04 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


