Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FFM1420-10 https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTd8aW1hZ2UvanBlZ3xhR014TDJoaVpTODVPRFV3T1RZd05UYzJOVFF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUmt4SFh6TXdNSGd6TURBdWFuQm58ZjQ2NGE5ODAzODBkNmZhNTM5MzZjYWZlM2ExOTkxNDk3ZmNlNjI4OTI5Y2E1YWEyMzgyYTI5MDZjOTE5MGE0MQ
704798 Sleeve Bearings 

OILITE OILITE

FFM1420-10

Description

FFM1420-10 SINTERED BRONZE FLANGE BRG

Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 26MM Flange Outside Diameter; 3MM Flange Thickness

Part #

FFM1420-10

BDI #
704798

Details

12.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0029176753381
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753381
Long Description
Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Outside Diameter
0.789 Inch | 20.05 Millimeter
Bore
0.552 Inch | 14.025 Millimeter
Nominal Bore
0.551 Inch | 14 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh