OILITE
OILITE
FFM1420-18
OILITE OILITE
Description
FFM1420-18 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM1420-18
BDI #
704800
Details
16.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1420-18/p/704800
Your Price
$ 16.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.043
EAN
0029176753404
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753404
Long Description
Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.551 Inch | 14 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Outside Diameter
0.789 Inch | 20.05 Millimeter
Bore
0.552 Inch | 14.025 Millimeter
Flange Outside Diameter
1.024 Inch | 26 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Length Thru Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


