OILITE
OILITE
FFM2026-25
OILITE OILITE
Description
FFM2026-25 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM2026-25
BDI #
704825
Details
38.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM2026-25/p/704825
Your Price
$ 38.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0029176753657
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753657
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.789 Inch | 20.04 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Outside Diameter
1.026 Inch | 26.06 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


