OILITE
OILITE
FFM2532-20
OILITE OILITE
Description
FFM2532-20 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 39MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM2532-20
BDI #
704834
Details
32.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM2532-20/p/704834
Your Price
$ 32.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.056
EAN
0029176753749
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753749
Long Description
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 39MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.984 Inch | 25 Millimeter
Bore
0.985 Inch | 25.028 Millimeter
Outside Diameter
1.262 Inch | 32.06 Millimeter
Flange Outside Diameter
1.535 Inch | 39 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


