OILITE
OILITE
FFM3238-20
OILITE OILITE
Description
FFM3238-20 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 32MM Nominal Bore; 38MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Part #
FFM3238-20
BDI #
704842
Details
53.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM3238-20/p/704842
Your Price
$ 53.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.048
EAN
0029176753800
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753800
Long Description
Sleeve Bearing; 32MM Nominal Bore; 38MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Nominal Outside Diameter
1.496 Inch | 38 Millimeter
Flange Thickness
0.157 Inch | 4 Millimeter
Bore
1.261 Inch | 32.034 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Bore
1.26 Inch | 32 Millimeter
Flange Outside Diameter
1.811 Inch | 46 Millimeter
Outside Diameter
1.499 Inch | 38.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


