OILITE
OILITE
FFM4551-25
OILITE OILITE
Description
FFM4551-25 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM4551-25
BDI #
704851
Details
78.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM4551-25/p/704851
Your Price
$ 78.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0029176753893
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753893
Long Description
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Bore
1.773 Inch | 45.04 Millimeter
Flange Outside Diameter
2.244 Inch | 57 Millimeter
Nominal Outside Diameter
2.008 Inch | 51 Millimeter
Outside Diameter
2.011 Inch | 51.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


