ISOSTATIC
ISOSTATIC
FM-1420-14
ISOSTATIC ISOSTATIC
Description
FM-1420-14 PLAIN BEARING ; 14MMX20MMX14MMX26MMX3MM
Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 14MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602129
BDI #
526171
Details
15.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-1420-14/p/526171
Your Price
$ 15.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0846802065683
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-1420-14
Manufacturer Internal Number
602129
Long Description
Sleeve Bearing; 14MM Nominal Bore; 20MM Nominal Outside Diameter; 14MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Flange Outside Diameter
1.024 Inch | 26 Millimeter
Nominal Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Bore
0.551 Inch | 14 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


