ISOSTATIC
ISOSTATIC
FM-2026-25
ISOSTATIC ISOSTATIC
Description
FM-2026-25 PLAIN BEARING ; 20MMX26MMX25MMX32MMX3MM
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602196
BDI #
526210
Details
30.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-2026-25/p/526210
Your Price
$ 30.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802066352
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-2026-25
Manufacturer Internal Number
602196
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Bore
0.787 Inch | 20 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


