ISOSTATIC
ISOSTATIC
FM-2228-20
ISOSTATIC ISOSTATIC
Description
FM-2228-20 PLAIN BEARING ; 22MMX28MMX20MMX34MMX3MM
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 34MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602211
BDI #
526218
Details
24.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-2228-20/p/526218
Your Price
$ 24.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.037
EAN
0846802066505
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-2228-20
Manufacturer Internal Number
602211
Long Description
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 34MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Flange Outside Diameter
1.339 Inch | 34 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh