ISOSTATIC
ISOSTATIC
FM-2532-32
ISOSTATIC ISOSTATIC
Description
FM-2532-32 PLAIN BEARING ; 25MMX32MMX32MMX39MMX3.5MM
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 39MM Flange Outside Diameter; 3.5MM Flange Thickness
Part #
602231
BDI #
526232
Details
51.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-2532-32/p/526232
Your Price
$ 51.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.08
EAN
0846802066703
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-2532-32
Manufacturer Internal Number
602231
Long Description
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 39MM Flange Outside Diameter; 3.5MM Flange Thickness
Nominal Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Flange Thickness
0.138 Inch | 3.5 Millimeter
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Flange Outside Diameter
1.535 Inch | 39 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


