ISOSTATIC
ISOSTATIC
FM-2836-22
ISOSTATIC ISOSTATIC
Description
FM-2836-22 PLAIN BEARING ; 28MMX36MMX22MMX44MMX4MM
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 44MM Flange Outside Diameter; 4MM Flange Thickness
Part #
602245
BDI #
526236
Details
49.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-2836-22/p/526236
Your Price
$ 49.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.07
EAN
0846802066840
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-2836-22
Manufacturer Internal Number
602245
Long Description
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 44MM Flange Outside Diameter; 4MM Flange Thickness
Nominal Outside Diameter
1.417 Inch | 36 Millimeter
Bore
1.102 Inch | 28 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Nominal Bore
1.102 Inch | 28 Millimeter
Flange Thickness
0.157 Inch | 4 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


