ISOSTATIC
ISOSTATIC
FM-4050-32
ISOSTATIC ISOSTATIC
Description
FM-4050-32 FLANGE BEARING ; 40MMX50MMX32MMX60MMX5MM
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Part #
602289
BDI #
526259
Details
92.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-4050-32/p/526259
Your Price
$ 92.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.178
EAN
0846802067281
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-4050-32
Manufacturer Internal Number
602289
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Length Thru Bore
1.26 Inch | 32 Millimeter
Bore
1.575 Inch | 40 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh