ISOSTATIC
ISOSTATIC
FM-5060-32
ISOSTATIC ISOSTATIC
Description
FM-5060-32 FLANGE BEARING ; 50MMX60MMX32MMX70MMX5MM
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 70MM Flange Outside Diameter; 5MM Flange Thickness
Part #
602311
BDI #
526271
Details
118.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-5060-32/p/526271
Your Price
$ 118.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.216
EAN
0846802067502
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-5060-32
Manufacturer Internal Number
602311
Long Description
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 70MM Flange Outside Diameter; 5MM Flange Thickness
Outside Diameter
2.362 Inch | 60 Millimeter
Flange Outside Diameter
2.756 Inch | 70 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Nominal Outside Diameter
2.362 Inch | 60 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh